Shop All Thread Repair Kits
This Product is Discontinued
Recoil
Thread Repair Kit, 7/16"-14, 10 Inserts (Discontinued)
Mfr # 32078
Zoro # G0556302
This Product is Discontinued
Key Features
- Thread Size 7/16"-14
- Thread Type BSW
- Number of Inserts 10
- System of Measurement Inch
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 32078
- Zoro # G0556302
- UPC # 020317320783
- Country of Origin Australia
- Category Thread Repair Kits
Dimensions
Thread Size | 7/16"-14 |
Details
Item | Thread Repair Kit |
Thread Type | BSW |
Number of Inserts | 10 |
System of Measurement | Inch |
Number of Pieces | 10 |
Description
Thread Repair Kit,BSW,7/16-14,10 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.