Shop All Key Locking Inserts
Recoil
Thin Wall Key Locking Insert, 4 Keys, M12-1.75 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel
Mfr # 75121
Zoro # G4308074
original price:
$5.95
10% off
new price: $5.35
/ea
Sold in multiples of 4 for $21.40
$21.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Locking Keys 4 Keys
- External Thread Size M16-1.50
- Drill Bit Size 14.75 mm
- Compatible Tap Size M16-1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 75121
- Zoro # G4308074
- UPC # 20317751211
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M12-1.75 |
External Thread Size | M16-1.50 |
Drill Bit Size | 14.75 mm |
Compatible Tap Size | M16-1.50 |
Details
Item | Key Locking Insert |
Material | Steel |
Number of Locking Keys | 4 Keys |
Wall Type | Thin Wall |
Internal Thread Class | 6H |
External Thread Class | 6g |
Description
Threaded Insert, Keylocking, Black Phosphate Steel Wall Type: Thin Wall, Internal / External size: M12-1.75 X M16-1.5, Thread Class: 6H Internal / 6g ExternalClass 6H Tap Size: M16-1.5, Tap Drill Size: 14.75, Use with Tool: 72500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Nut Insert, 1/4"-28 Thrd Sz, 27/64 in L, Steel, Black Oxide, 5 PK (Z1971-5)
- SEALMASTER Rod Ends, #TF12N (TF12N)
- MIDWEST FASTENER #10-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53720)
- ZORO SELECT Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M01071.180.0045)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel (73081)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, #1-14 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Steel (74162-14)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz (73046)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 5/8"-11 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Steel (73102)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz (75066)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz (73606)
- LOKSERT Key Locking Insert, 4 Keys, M4-0.70 Int Thrd Sz, M8-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-4.00HDP)
- Recoil Key Locking Inserts