Shop All Key Locking Inserts
Recoil
Thin Wall Key Locking Insert, 4 Keys, M10-1.25 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Steel
Mfr # 77101
Zoro # G4306927
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Locking Keys 4 Keys
- External Thread Size M14-1.50
- Drill Bit Size 12.8 mm
- Compatible Tap Size M14-1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 77101
- Zoro # G4306927
- UPC # 20317771011
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M10-1.25 |
External Thread Size | M14-1.50 |
Drill Bit Size | 12.8 mm |
Compatible Tap Size | M14-1.50 |
Details
Item | Key Locking Insert |
Material | Steel |
Number of Locking Keys | 4 Keys |
Wall Type | Thin Wall |
External Thread Class | 6g |
Internal Thread Class | 6H |
Description
Threaded Insert, Keylocking, Black Phosphate Steel Wall Type: Thin Wall, Internal / External size: M10-1.25 X M14-1.5, Thread Class: 6H Internal / 6g ExternalClass 6H Tap Size: M14-1.5, Tap Drill Size: 12.8, Use with Tool: 72375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37000.075.0001)
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 25 PK (V211 1/4S2-25)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 100 mm L, 3 PK (933448)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0087)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M5-0.80 Int Thrd Sz, 0 Ext Thrd Sz, Steel (75051)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz (73086)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, M16-2.00 Int Thrd Sz, M22-1.50 Ext Thrd Sz, Steel (75162)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel (73081)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 3/4"-16 Ext Thrd Sz (74087)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz (74606)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel, 10 PK (5WY95)
- Recoil Key Locking Inserts