Shop All Key Locking Inserts
Recoil
Thin Wall Key Locking Insert, 4 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel
Mfr # 74601
Zoro # G4308616
product price: $0.78
/ea
Sold in multiples of 11 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Locking Keys 4 Keys
- External Thread Size 5/16"-18
- Drill Bit Size I
- Compatible Tap Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 74601
- Zoro # G4308616
- UPC # 20317746019
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | #10-32 |
External Thread Size | 5/16"-18 |
Drill Bit Size | I |
Compatible Tap Size | 5/16"-18 |
Details
Item | Key Locking Insert |
Material | Steel |
Number of Locking Keys | 4 Keys |
Wall Type | Thin Wall |
Internal Thread Class | 2B |
External Thread Class | 2A |
Description
Threaded Insert, Keylocking, Black Phosphate Steel Wall Type: Thin Wall, Internal / External size: 10-32 X 5/16-18, Thread Class: 2B Internal / 2A ExternalClass 2B Tap Size: 5/16-18, Tap Drill Size: I, Use with Tool: 72190
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 2-1/4" L, 410 Stainless Steel Silver Climashield, 100 PK (3369907)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898104-PG)
- GRK FASTENERS GRK 1/2-in x 7-in Galvanized Through Bolt, 24PK (81272)
- ACTEK Eye Bolt M12-1.75, 1-1/2 in Shank, 1-3/16 in ID, Steel (41304)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel (73601)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz (73606)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Steel (75061)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel (73041)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel (74042)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz (73086)
- LOKSERT Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Carbon Steel, 5 PK (3620-6.00TWP)
- Recoil Key Locking Inserts