Shop All Helical Inserts
This Product is Discontinued
Recoil
Tangless Helical Insert, M6-1.00 Thrd Sz (Discontinued)
Mfr # TL55060
Zoro # G7737648
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Size M6-1.00
- Tang Style Tangless
- System of Measurement Metric
- Tap Sizes M6 x 1.0
- Type Tangless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # TL55060
- Zoro # G7737648
- Country of Origin China
- Category Helical Inserts
Dimensions
Thread Size | M6-1.00 |
Tap Sizes | M6 x 1.0 |
Details
Item | Helical Insert |
Tang Style | Tangless |
System of Measurement | Metric |
Type | Tangless |
Description
Air Frnt End Assmbl Tool,M6 x 1.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 18 in Shank, 1-1/2 in ID, Steel, Galvanized (N2008-18)
- ZORO SELECT Military Shoulder Screws, #8-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (MS51576-9)
- MIDWEST FASTENER 32 (Coarse), 1" Brl Lg, Aluminum 16 PK (62365)
- MTD Internal Retaining Ring, Steel, Plain Finish (716-0204)
- RECOIL Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel, 25 PK (05203)
- RECOIL Helical Insert, Free-Running, 1-1/4"-7 Thrd Sz, 18-8 Stainless Steel, 10 PK (03203)
- RECOIL Helical Insert, Free-Running, M27-2.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05034)
- RECOIL Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (03584)
- RECOIL Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (04602)
- RECOIL Tangless Helical Insert, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 1000 PK (TL05083)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3591-4CN375)
- Recoil Helical Inserts