Shop All Helical Inserts
This Product is Discontinued
Recoil
Tangless Helical Insert, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 1000 PK (Discontinued)
Mfr # TL05052
Zoro # G7573032
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 5 mm
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Size M5-0.80
- Tang Style Tangless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # TL05052
- Zoro # G7573032
- UPC # 20317905287
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 5 mm |
Thread Size | M5-0.80 |
Details
Item | Helical Insert |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tang Style | Tangless |
System of Measurement | Metric |
Includes | Insert |
Description
Insert,304Ss,M5-0.8x1D,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.