Shop All Helical Inserts
Recoil
Tangless Helical Insert, M4-0.70 Thrd Sz
Mfr # TL55047GH
Zoro # G7737709
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.70
- Tang Style Tangless
- System of Measurement Metric
- Type Tangless
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # TL55047GH
- Zoro # G7737709
- Country of Origin China
- Category Helical Inserts
Dimensions
Thread Size | M4-0.70 |
Details
Item | Helical Insert |
Tang Style | Tangless |
System of Measurement | Metric |
Type | Tangless |
Shape | Round |
Description
Elec Inst Tool,Round,Tangless,M4x.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 100 PK (05288)
- ZORO SELECT Clevis Pin, Stl, 3/16x1/2 L, PK25 (WWG-CLPZ-241)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK (M01210.040.0025)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (932981)
- RECOIL Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 50 PK (03123)
- RECOIL Tangless Helical Insert, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 1000 PK (TL05033)
- RECOIL Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (03056)
- RECOIL Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 100 PK (03063)
- RECOIL Helical Insert, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 10 PK (23084)
- RECOIL Helical Insert, Free-Running, M22-1.50 Thrd Sz, 18-8 Stainless Steel, 25 PK (08223)
- POWERCOIL Helical Insert, Screw-Locking, 7/16"-20 Thrd Sz, Stainless Steel (3534-7/16X2.0DSL)
- Recoil Helical Inserts