Shop All Helical Inserts
This Product is Discontinued
Recoil
Tangless Helical Insert, M2.5-0.45 Thrd Sz (Discontinued)
Mfr # TL55252
Zoro # G7573017
This Product is Discontinued
Key Features
- Thread Size M2.5-0.45
- Tang Style Tangless
- System of Measurement Metric
- Type Tangless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # TL55252
- Zoro # G7573017
- Country of Origin China
- Category Helical Inserts
Dimensions
Thread Size | M2.5-0.45 |
Details
Item | Helical Insert |
Tang Style | Tangless |
System of Measurement | Metric |
Type | Tangless |
Description
Install Pawl,Tangless,M2.5-0.45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.