Shop All Helical Inserts
Recoil
Tangless Helical Insert, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 1000 PK
Mfr # TL15123
Zoro # G7737517
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 mm
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Size M12-1.75
- Tang Style Tangless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Recoil
- MFR # TL15123
- Zoro # G7737517
- UPC # 20317911813
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 18 mm |
Thread Size | M12-1.75 |
Details
Item | Helical Insert |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tang Style | Tangless |
System of Measurement | Metric |
Includes | Insert |
Description
Insert,304Ss,M12-1.75x1.5D,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Chrome Plated Steel Pan Head Phillips Drive, 8 PK (34696)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 in L (A0350480600TC)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/2, PK5 (MS51021-36)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X2.0DSL)
- RECOIL Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 100 PK (03063)
- RECOIL Helical Insert, Free-Running, M22-1.50 Thrd Sz, 18-8 Stainless Steel, 25 PK (08223)
- RECOIL Helical Insert, M22-1.50 Thrd Sz, 18-8 Stainless Steel, 3 PK (28223)
- RECOIL Helical Insert, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (23583)
- RECOIL Tangless Helical Insert, #2-56 Thrd Sz, 18-8 Stainless Steel, 1000 PK (TL03522)
- RECOIL Helical Insert, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 10 PK (23084)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (A4184-10CN300)
- Recoil Helical Inserts