Shop All Helical Inserts
Recoil
Tangless Helical Insert, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 1000 PK
Mfr # TL05123
Zoro # G7737657
product price: $194.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 mm
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Size M12-1.75
- Tang Style Tangless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # TL05123
- Zoro # G7737657
- UPC # 20317909230
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 18 mm |
Thread Size | M12-1.75 |
Details
Item | Helical Insert |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tang Style | Tangless |
System of Measurement | Metric |
Includes | Insert |
Description
Insert,304Ss,M12x1.75x1.5D,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO 3/8"-16, Carbon Steel, Black Oxide Finish (45152)
- ZORO SELECT Wire Brush, 8.125 in L, 5/8 in Dia. (11M974)
- ZORO SELECT #4-40 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.011.0037)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05121)
- RECOIL Helical Insert, Free-Running, 1-1/4"-7 Thrd Sz, 18-8 Stainless Steel, 10 PK (03203)
- RECOIL Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (03083)
- RECOIL Helical Insert, M16-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (27163)
- RECOIL Helical Insert, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 10 PK (23084)
- RECOIL Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (05103)
- RECOIL Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 50 PK (03102)
- RECOIL Tangless Helical Insert, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 1000 PK (TL05063)
- Recoil Helical Inserts