Shop All Helical Inserts
Recoil
Tangless Helical Insert, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 1000 PK
Mfr # TL05102SF
Zoro # G7737340
product price: $177.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 mm
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Size M10-1.50
- Tang Style Tangless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # TL05102SF
- Zoro # G7737340
- UPC # 20317799343
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 10 mm |
Thread Size | M10-1.50 |
Details
Item | Helical Insert |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tang Style | Tangless |
System of Measurement | Metric |
Includes | Insert |
Description
Insert,304Ss,M10-1.5x1D,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37320.037.0001)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 4500 PK (0624MPPB)
- USA INDUSTRIALS Carriage Bolt, Ribbed Neck Round Head, Zinc Plated Low Carbon Steel, 3/8-16 x 1-1/4 in. (BULK-BOLT-642)
- STEELWORKS Threaded Rod, 3/8, 3 ft (11528)
- RECOIL Tangless Helical Insert, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 1000 PK (TL05033)
- RECOIL Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, 18-8 Stainless Steel, 100 PK (05252)
- RECOIL Helical Insert, Free-Running, M27-2.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05034)
- RECOIL Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel, 25 PK (05203)
- RECOIL Helical Insert, Free-Running, M14-2.00 Thrd Sz, 18-8 Stainless Steel, 50 PK (05143)
- RECOIL Tangless Helical Insert, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 1000 PK (TL05083)
- RECOIL Tangless Helical Insert, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 1000 PK (TL05063)
- Recoil Helical Inserts