Shop All Helical Inserts
Recoil
Tangless Helical Insert, #2-56 Thrd Sz, 18-8 Stainless Steel, 1000 PK
Mfr # TL03522
Zoro # G7735898
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Size #2-56
- Tang Style Tangless
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Recoil
- MFR # TL03522
- Zoro # G7735898
- UPC # 20317836529
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Thread Size | #2-56 |
Details
Item | Helical Insert |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tang Style | Tangless |
System of Measurement | Inch |
Includes | Insert |
Description
Insert,304Ss,2-56x1D,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 6 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-206R)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Brass, Not Graded, Plain Finish (BR.00603203.PL.DAR)
- KIPP Eye Bolt Without Shoulder, M16, 84 mm Shank, 16 mm ID, Steel, Black oxide (K1418.16100)
- PRECISION BRAND Arbor Shim, 0.0310x3/8 ID, Pk10 (25115)
- RECOIL Helical Insert, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (23123)
- RECOIL Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (05082)
- RECOIL Helical Insert, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (25034)
- RECOIL Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (03082)
- RECOIL Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05066)
- RECOIL Helical Insert, 18-8 Stainless Steel, 10 PK (26023)
- RECOIL Helical Insert, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (24064)
- Recoil Helical Inserts