Shop All Thread Insert Tools
Recoil
Tanged Insert, 8-32 Front End Assembly
Mfr # M8551-2-15
Zoro # G7571930
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tanged
- Internal Thread Size M8-1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # M8551-2-15
- Zoro # G7571930
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Internal Thread Size | M8-1 mm |
Details
Item | Tanged Insert,8-32 Front End Assembly |
Type | Tanged |
Description
Tanged Insert,8-32 Front End Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 0.625" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4160XCQ)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/16x3/8x1/2x3-1/4 (C33063)
- HUSQVARNA Battery Power Cutter 14 in.Rescue (K1 PACE 14 RESCUE)
- CRESCENT LUFKIN 1/2" x 100m/328' SAE/Metric Dual Sided Tape Measure (FM100CME)
- RECOIL Prewinder, Steel, M4-0.7 (55041)
- RECOIL Key-Locking Insert Installation Tool - 3/8, 7/16, M10 (72375)
- RECOIL Insert Install Tool, Prewinder, M12x1.75 (55122U)
- RECOIL Threaded Insert Tool (2KPHC-3)
- RECOIL Insert Install Tool, Prewinder, 5/16-24 (54052U)
- RECOIL Threaded Insert Tool (2KRTF-3)
- ZORO SELECT External thread repair tool with 11/16 - 1-1/2" capacity (NES2)
- Recoil Fastening Tools