Shop All Helical Inserts
Recoil
Tanged Helical Insert, M36-3.00 Thrd Sz
Mfr # REC-10K
Zoro # G7571921
product price: $1,556.99
/ea
Free Shipping & Returns
$1,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M36-3.00
- Tang Style Tanged
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # REC-10K
- Zoro # G7571921
- Country of Origin Taiwan, Province of China
- Category Helical Inserts
Dimensions
Thread Size | M36-3.00 |
Details
Item | Helical Insert |
Tang Style | Tanged |
System of Measurement | Metric |
Description
Tanged Insert,Air Shut Off Tool Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1/4"-20, Steel, Grade A, Black Oxide, 11/64 in Ht, 100 PK (U11390.025.0001)
- MIDWEST FASTENER #10-24 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (37783)
- MUTUAL INDUSTRIES L-Hook, 15" L, Hot Dipped Galvanized (7701-0-14)
- ZORO SELECT Safety Pin, Tab Lock, 1/4 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (U39685.025.0175)
- RECOIL Helical Insert, Free-Running, M24-3.00 Thrd Sz, 18-8 Stainless Steel, 25 PK (05243)
- RECOIL Helical Insert, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (23054)
- RECOIL Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05066)
- RECOIL Helical Insert, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (25053)
- RECOIL Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (04083)
- RECOIL Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (03056)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-5CN075)
- Recoil Helical Inserts