Shop All Helical Inserts
This Product is Discontinued
Recoil
Tanged Helical Insert, M3-0.50 Thrd Sz (Discontinued)
Mfr # CSS PKT:M10-1TO1
Zoro # G7735469
This Product is Discontinued
Key Features
- Thread Size M3-0.50
- Tang Style Tanged
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Recoil
- MFR # CSS PKT:M10-1TO1
- Zoro # G7735469
- Country of Origin United States
- Category Helical Inserts
Dimensions
Thread Size | M3-0.50 |
Details
Item | Helical Insert |
Tang Style | Tanged |
System of Measurement | Metric |
Description
Tanged Insert,2 Spacers,3 Shims
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel (U07111.062.0350)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 1/2 in Bd L, Nylon Plain, 1/2 in OD, 10 PK (15TSP028)
- ZORO SELECT #6-32 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.013.0050)
- FASTENATION Cinch Strap, No Adhesive, 3 ft, 2 in Wd, Black, 10 PK (G2X36KVSG)
- RECOIL Tangless Helical Insert, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 1000 PK (TL05033)
- RECOIL Helical Insert, M18-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (28183)
- RECOIL Helical Insert, M16-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (27163)
- RECOIL Helical Insert, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (25053)
- RECOIL Helical Insert, Free-Running, 7/8"-9 Thrd Sz, 18-8 Stainless Steel, 25 PK (03144)
- RECOIL Helical Insert, Free-Running, M27-2.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05034)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #1-8 Thrd Sz, 18-8 Stainless Steel (3585-16CN1000)
- Recoil Helical Inserts