Shop All Helical Inserts
This Product is Discontinued
Recoil
Tanged Helical Insert, M22-1.50 Thrd Sz (Discontinued)
Mfr # 53057
Zoro # G7571693
This Product is Discontinued
Key Features
- Thread Size M22-1.50
- Tang Style Tanged
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 53057
- Zoro # G7571693
- UPC # 20317530571
- Country of Origin United States
- Category Helical Inserts
Dimensions
Thread Size | M22-1.50 |
Details
Item | Helical Insert |
Tang Style | Tanged |
System of Measurement | Metric |
Description
Tanged Insert,5/16-18 Electric Mandrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt #10-24, Steel, Zinc Plated, 20 PK (52301)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77122)
- GRK FASTENERS Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive, 540 PK (10803)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0014)
- RECOIL Helical Insert, Free-Running, M14-2.00 Thrd Sz, 18-8 Stainless Steel, 50 PK (05143)
- RECOIL Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (07104)
- RECOIL Tangless Helical Insert, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 1000 PK (TL05033)
- RECOIL Helical Insert, Free-Running, M11-1.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (05114)
- RECOIL Helical Insert, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (25053)
- RECOIL Helical Insert, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (23123)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-5CN469)
- Recoil Helical Inserts