Shop All Helical Inserts
This Product is Discontinued
Recoil
Tanged Helical Insert, M18-2.50 Thrd Sz (Discontinued)
Mfr # M8769-4-15
Zoro # G7572439
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Size M18-2.50
- Tang Style Tanged
- System of Measurement Metric
- Includes Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Recoil
- MFR # M8769-4-15
- Zoro # G7572439
- Country of Origin United States
- Category Helical Inserts
Dimensions
Thread Size | M18-2.50 |
Details
Item | Helical Insert |
Tang Style | Tanged |
System of Measurement | Metric |
Includes | Insert |
Description
Tanged Insert Nozzle M4-.7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Short Drop-In Anchor, 3/8" Dia, Carbon Steel (A04106326)
- WISKA Lock Nut, Nickel Plated Brass, Nickel (10100979)
- HILLMAN No. 12 X 2 in. L Phillips Flat Head Sheet Metal Screws 5 pk, 10PK (5573)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head, 5000 PK (L175185)
- RECOIL Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (05032)
- RECOIL Helical Insert, Free-Running, 1-1/4"-7 Thrd Sz, 18-8 Stainless Steel, 10 PK (03203)
- RECOIL Helical Insert, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (25034)
- RECOIL Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 100 PK (03073)
- RECOIL Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (05084)
- RECOIL Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (03054)
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-8.00X2.0D)
- Recoil Helical Inserts