Shop All Helical Inserts
This Product is Discontinued
Recoil
Tanged Helical Insert, M16-2.00 Thrd Sz (Discontinued)
Mfr # 54049
Zoro # G7572131
This Product is Discontinued
Key Features
- Thread Type UNF
- Thread Size M16-2.00
- Tang Style Tanged
- System of Measurement Metric
- Includes Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 54049
- Zoro # G7572131
- UPC # 00020317540495
- Country of Origin United States
- Category Helical Inserts
Dimensions
Thread Size | M16-2.00 |
Details
Item | Helical Insert |
Thread Type | UNF |
Tang Style | Tanged |
System of Measurement | Metric |
Includes | Insert |
Description
Tanged Insert Mandrel Unf 1/4-28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.