Shop All Thread Insert Tools
Recoil
Tang Breaking Tool
Mfr # 5WY58
Zoro # G2030673
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring Loaded
- Use With Internal Thread Size 3/8 in, M10
- Application For Removal of Insert Tangs
- Series Recoil
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 5WY58
- Zoro # G2030673
- UPC # 20317592913
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 3/8 in, M10 |
Compatible External Thread Size | 3/8"-16, 3/8"-24, M10 |
Compatible Internal Thread Size | 3/8", M10 |
Overall Length | 5 in |
Details
Item | Tang Breaking Tool |
Type | Spring Loaded |
Application | For Removal of Insert Tangs |
Series | Recoil |
Material | Steel |
Features | Spring Loaded |
Tool Type | Tang Breaking Tool |
Compatible Thread Direction | Right Hand |
Compatible Insert Material | 18-8 Stainless Steel |
System of Measurement | Inch/Metric |
Compatible Insert Style | Tanged |
Compatible Insert Type | Helical Inserts |
Description
Tang Breaking Tool, Compatible External Thread Size 3/8 In.-16, 3/8 In.-24, M10, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 3/8 In., M10, Compatible Thread Direction Right Hand, Material Steel, Overall Length 5 in, System of Measurement Inch/Metric, Tool Type Tang Breaking Tool, Features Spring Loaded, Series Recoil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Flex Head Ratchet, 3/8" D (B-52EHFB)
- TEKTON 15 mm Combination Wrench (18285)
- BONDHUS SAE Ball Hex Key, 7/16" Tip Size (3615)
- MITUTOYO Square, Steel, As-1, 0.20" (614192-541)
- RECOIL Threaded Insert Tool (2KRTC-02)
- RECOIL Tang Breaking Tool (5WY54)
- RECOIL Key-Locking Insert Installation Tool - 1/4, M6 (72250)
- RECOIL Threaded Insert Tool (2KPHF-3)
- RECOIL Tang Breaking Tool (5WY57)
- RECOIL Tang Break Tool, No. 12, No. 10-32, M5 (50156-0)
- POWERCOIL Powercoil 3532-1-4HIP Wire Insert Installation Tool (3532-1/4HIP)
- Recoil Fastening Tools