Shop All Thread Insert Tools
Recoil
Tang Breaking Tool
Mfr # 5WY55
Zoro # G2544762
original price:
$100.70
42% off
new price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring Loaded
- Use With Internal Thread Size #10, #12, M5
- Application For Removal of Insert Tangs
- Series Recoil
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 5WY55
- Zoro # G2544762
- UPC # 20317591411
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | #10, #12, M5 |
Compatible External Thread Size | #10-24, #10-32, #12-24, M5 |
Overall Length | 5 in |
Compatible Internal Thread Size | #10, #12, M5 |
Details
Item | Tang Breaking Tool |
Type | Spring Loaded |
Application | For Removal of Insert Tangs |
Series | Recoil |
Material | Steel |
Compatible Insert Material | 18-8 Stainless Steel |
System of Measurement | Inch/Metric |
Compatible Thread Direction | Right Hand |
Compatible Insert Type | Helical Inserts |
Features | Spring Loaded |
Tool Type | Tang Breaking Tool |
Compatible Insert Style | Tanged |
Description
Tang Breaking Tool, Compatible External Thread Size #10-24, #10-32, #12-24, M5, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #10, #12, M5, Compatible Thread Direction Right Hand, Material Steel, Overall Length 5 in, System of Measurement Inch/Metric, Tool Type Tang Breaking Tool, Features Spring Loaded, Series Recoil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 20 mm Size, Standard Socket, Black Phosphate (49-66-6737)
- KNIPEX Pliers Wrenches, 10" Pliers Wrench-1000V (86 06 250 SBA)
- WESTWARD 1/2" Drive Socket Wrench Set SAE 26 Pieces 3/8 in to 1 1/4 in , Chrome (4LXA6)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- RECOIL Insert Install Tool, Prewinder, 7/16-20 (54072U)
- RECOIL Insert Extraction Tool (5WY46)
- RECOIL Prewinder, Steel, M4-0.7 (55041)
- RECOIL Insert Install Tool, Prewinder, 10-24 (53602U)
- RECOIL Key-Locking Insert Installation Tool - 1/2, 9/16, M12 (72500)
- RECOIL Threaded Insert Tool (2KRTF-3)
- AVK Insert Installation Tool, 10-32, Steel (AKPT15P1032)
- Recoil Fastening Tools