Shop All Thread Insert Tools
Recoil
Tang Breaking Tool
Mfr # 5WY54
Zoro # G2212314
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring Loaded
- Use With Internal Thread Size #8, M4
- Application For Removal of Insert Tangs
- Series Recoil
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 5WY54
- Zoro # G2212314
- UPC # 20317591213
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | #8, M4 |
Overall Length | 5 in |
Compatible External Thread Size | #3-32, #8-36, M4 |
Compatible Internal Thread Size | #8, M4 |
Details
Item | Tang Breaking Tool |
Type | Spring Loaded |
Application | For Removal of Insert Tangs |
Series | Recoil |
Material | Steel |
Tool Type | Tang Breaking Tool |
Compatible Thread Direction | Right Hand |
Features | Spring Loaded |
Compatible Insert Type | Helical Inserts |
System of Measurement | Inch/Metric |
Compatible Insert Material | 18-8 Stainless Steel |
Compatible Insert Style | Tanged |
Description
If you are having trouble removing tangs from internal threads, the RECOIL 5WY54 Tang Breaking Tool is the tool for you. The spring loaded tool makes it easy to remove tangs without damaging them. It has a #8 and M4 size thread insert. This steel threaded tang breaking tool is designed to fit perfectly into your hand. If you want to remove your internal threading with ease, this RECOIL Tang Breaking Tool will help get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, TPU433 Ux, PK10 (6809100)
- MITUTOYO Micrometer, Outside, 25-50mm, .001mm, Rs (103-130)
- BON TOOL Bon 11-313 Mortar Pan Stand (11-313)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi N5008AC / N5008AC2 / N5008ACP Staplers (SP 883-716)
- RECOIL Threaded Insert Tool (2KPHF-3)
- RECOIL Insert Extraction Tool (5WY46)
- RECOIL Threaded Insert Tool (2KRTF-3)
- RECOIL Insert Extraction Tool (5WY47)
- RECOIL Insert Install Tool, Prewinder, 7/16-20 (54072U)
- RECOIL Insert Install Tool, Prewinder, 1/4-20 (53042U)
- ZORO SELECT Head Set, 8-32, 1.50in, SSG-801 (HS-0832)
- Recoil Fastening Tools