Shop All Thread Insert Tools
Recoil
Tang Breaking Tool
Mfr # 5WY52
Zoro # G0395613
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Spring Loaded
- Use With Internal Thread Size #5, M3
- Application For Removal of Insert Tangs
- Series Recoil
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 5WY52
- Zoro # G0395613
- UPC # 20317590919
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | #5, M3 |
Overall Length | 5 in |
Compatible External Thread Size | #5-40, M3 |
Compatible Internal Thread Size | #5, M3 |
Details
Item | Tang Breaking Tool |
Type | Spring Loaded |
Application | For Removal of Insert Tangs |
Series | Recoil |
Material | Steel |
Compatible Thread Direction | Right Hand |
System of Measurement | Inch/Metric |
Compatible Insert Material | 18-8 Stainless Steel |
Tool Type | Tang Breaking Tool |
Compatible Insert Type | Helical Inserts |
Compatible Insert Style | Tanged |
Features | Spring Loaded |
Description
Tang Breaking Tool, Compatible External Thread Size #5-40, M3, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #5, M3, Compatible Thread Direction Right Hand, Material Steel, Overall Length 5 in, System of Measurement Inch/Metric, Tool Type Tang Breaking Tool, Features Spring Loaded, Series Recoil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 18mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86418)
- DYNABRADE Pneumatic Finishing Sander, Kit (57910)
- PACIFIC CORNETTA Screaming, Meanie 110, Alarm Timer (TZ-120)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2040)
- RECOIL Key-Locking Insert Installation Tool - 3/4, 7/8, M20-M22 (72875)
- RECOIL Insert Install Tool, Prewinder, 5/16-18 (53052U)
- RECOIL Prewinder, Steel, 6-32 (53561)
- RECOIL Insert Install Tool, Prewinder, M6x1.0 (55062U)
- RECOIL Key-Locking Insert Installation Tool - 5/8, M6 (72625)
- RECOIL Tanged Insert, M3-.5 Front End Assembly (M8751-3-15)
- E-Z LOK 1/2-13 Hex Drive Installation Tool for Threaded Inserts (500-7)
- Recoil Thread Insert Tools