Shop All Straight Flute 4-Flute Taps
Recoil
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 45085
Zoro # G2735756
original price:
$15.75
9% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10mm
- Tap Thread Size M8-1.25
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 45085
- Zoro # G2735756
- UPC # 20317450855
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 10mm |
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 79.77mm |
Pitch Diameter Limit | D9 |
Thread Length | 23.81mm |
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Tap Grouping | Tap |
Standards | ANSI, ISO |
Number of Pieces | 1 |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Thread Standard | Metric Coarse |
Description
Tap, Metric Coarse, Overall Length 79.77 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23.81 mm, Tap Chamfer Plug, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Retaining Ring Plier, 0.07" Tip Diameter (48-22-6536)
- ZORO SELECT Construction Reamer, 1-1/4 In., 7-1/2 L (13H850)
- MAYHEW Line-Up Pry Bar, Steel, 14in.L (75000)
- MILWAUKEE TOOL 1/4 in. Drive 14mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9052)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1063200)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14863)
- OSG Straight Flute Hand Tap, Taper, 4 (1025401)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (852)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62073)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1722ZR)
- OSG Straight Flute Hand Tap, Plug, 4 (1140100)
- Recoil Taps