Shop All Straight Flute 3-Flute Taps
Recoil
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 45165
Zoro # G2641572
original price:
$63.99
15% off
new price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2.00
- Shank Dia. 14.00mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 45165
- Zoro # G2641572
- UPC # 20317451654
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M16-2.00 |
Shank Dia. | 14.00mm |
Tap Dimension Type | Metric |
Tap Size | M16 |
Overall Length | 112.00mm |
Pitch Diameter Limit | D3 |
Thread Length | 36.00mm |
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Pieces | 1 |
Tap Grouping | Tap |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Standards | ANSI, ISO |
Cutting Direction - Machining | Right Hand |
Thread Standard | Metric Coarse |
Description
Tap, Metric Coarse, Overall Length 112.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 36.00 mm, Tap Chamfer Plug, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Hammer Kit, 5-peice Chisel Set, 3500BPM, 2-5/8 in Stroke (116K)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 12 pt Metric Socket, 12 Points (48027)
- FREUD Bit, 24" 72T Carbide Tipped Blade to Cu (LU1C1702)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45055)
- RECOIL Straight Flute Hand Tap, Plug, 3 (45205)
- RECOIL Straight Flute Hand Tap , M10-1.50 , Plug , 3 Flutes, UNC (45105)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43055)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43125)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43105)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (328174)
- Recoil Straight Flute 3-Flute Taps