Shop All Straight Flute 3-Flute Taps
Recoil
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 45145
Zoro # G2612845
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 12.50mm
- Tap Thread Size M14-2.00
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 45145
- Zoro # G2612845
- UPC # 20317451456
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 12.50mm |
Tap Thread Size | M14-2.00 |
Tap Dimension Type | Metric |
Tap Size | M14 |
Overall Length | 102.00mm |
Thread Length | 32.00mm |
Pitch Diameter Limit | D3 |
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Grouping | Tap |
Standards | ANSI, ISO |
Number of Pieces | 1 |
Cutting Direction - Machining | Right Hand |
Thread Standard | Metric Coarse |
Description
Tap, Metric Coarse, Overall Length 102.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 32.00 mm, Tap Chamfer Plug, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 2.40mm (C74028)
- TITAN IUM COATED DRILL BIT SET (11170)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB32003X)
- TECHNIKS Double Angle Collet, DA180, 1/8 in. (01618-1/8)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43045)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43065)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45065)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45055)
- RECOIL Straight Flute Hand Tap , M10-1.50 , Plug , 3 Flutes, UNC (45105)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43105)
- WIDIA Straight Flute Hand Tap , 5/16"-24 , Plug , 3 Flutes, UNC (15462)
- Recoil Taps