Shop All Straight Flute 3-Flute Taps
Recoil
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 45055
Zoro # G3094856
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Shank Dia. 6mm
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 45055
- Zoro # G3094856
- UPC # 20317450558
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M5-0.80 |
Shank Dia. | 6mm |
Tap Dimension Type | Metric |
Tap Size | M5 |
Overall Length | 65.88mm |
Thread Length | 18.65mm |
Pitch Diameter Limit | D7 |
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Grouping | Tap |
Thread Direction | Right Hand |
Standards | ANSI, ISO |
Tap Finish | Uncoated |
Number of Pieces | 1 |
Cutting Direction - Machining | Right Hand |
Thread Standard | Metric Coarse |
Description
Tap, Metric Coarse, Overall Length 65.88 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18.65 mm, Tap Chamfer Plug, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8-18, CARBON BOTTOMING TAPS - 2000C (20C140FB)
- WIHA 3/8 in Drive Insulated Socket 8 mm, Hex, Metric (31508)
- AIR LOCKER Compact Air Needle Scaler (AT107N)
- WESTWARD #16 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH7)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43105)
- RECOIL Straight Flute Hand Tap , M10-1.50 , Plug , 3 Flutes, UNC (45105)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45065)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43045)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43065)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43055)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1012101)
- Recoil Straight Flute 3-Flute Taps