Shop All Straight Flute 3-Flute Taps
Recoil
Straight Flute Hand Tap, Plug, 3
Mfr # 45205
Zoro # G1087317
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 19.00mm
- Tap Thread Size M20-2.50
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 45205
- Zoro # G1087317
- UPC # 20317452057
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 19.00mm |
Tap Thread Size | M20-2.50 |
Tap Dimension Type | Metric |
Tap Size | M20 |
Overall Length | 130.00mm |
Pitch Diameter Limit | D3 |
Thread Length | 45.00mm |
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Pieces | 1 |
Thread Direction | Right Hand |
Tap Grouping | Tap |
Tap Finish | Uncoated |
Standards | ANSI, ISO |
Cutting Direction - Machining | Right Hand |
Thread Standard | Metric Coarse |
Description
Tap, Metric Coarse, Overall Length 130.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 45.00 mm, Tap Chamfer Plug, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Groover, Bronze 7 1/2" X 4 1/2" Bit 1 1/2" X 1" Wood Handle (12-577)
- GUARDAIR Xtra Thrust W/ 6In Steel Ext, Alum Nozzle (75XT006SA)
- SUPERIOR PARTS Aftermarket Head Cap / Gasket / Exhaust Valve (without Hole) (SP 877-307KN)
- OSG 9/16-12 UNC 2B THREAD LIMIT GAGE (1500102700)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43105)
- RECOIL Straight Flute Hand Tap , M10-1.50 , Plug , 3 Flutes, UNC (45105)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43125)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43045)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43065)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45055)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013608)
- Recoil Straight Flute 3-Flute Taps