Shop All Straight Flute 3-Flute Taps
Recoil
Straight Flute Hand Tap, Plug, 3
Mfr # 43545
Zoro # G2173683
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 43545
- Zoro # G2173683
- UPC # 20317435456
- Country of Origin United Kingdom
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #4-40 |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 2" |
Pitch Diameter Limit | H3 |
Thread Length | 11/16" |
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Number of Pieces | 1 |
Tap Grouping | Tap |
Standards | ANSI |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Thread Standard | UNC |
Description
Tap, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, Tap Chamfer Plug, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT Impact Reamer 7/8 in. (501040-0090)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH22P5)
- DEWALT 3/8" Hex Shank Socket Adapter (DW2542IRB)
- PROTO 3/8" Drive Hex Bit Impact Socket - 3/8" (J72903/8)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43065)
- RECOIL Straight Flute Hand Tap , M10-1.50 , Plug , 3 Flutes, UNC (45105)
- RECOIL Straight Flute Hand Tap, Plug, 3 (45205)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45065)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45055)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43105)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1172800)
- Recoil Straight Flute 3-Flute Taps