Shop All Straight Flute 3-Flute Taps
Recoil
Straight Flute Hand Tap, Plug, 3
Mfr # 43125
Zoro # G2645842
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Shank Dia. 0.590"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 43125
- Zoro # G2645842
- UPC # 20317431250
- Country of Origin Korea, Republic of
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.590" |
Tap Dimension Type | Inch |
Tap Size | 3/4" |
Overall Length | 4-11/16" |
Pitch Diameter Limit | H3 |
Thread Length | 2-7/32" |
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Pieces | 1 |
Tap Grouping | Tap |
Thread Direction | Right Hand |
Standards | ANSI |
Tap Finish | Uncoated |
Cutting Direction - Machining | Right Hand |
Thread Standard | UNC |
Description
Tap, UNC, Overall Length 4 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 7/32 in, Tap Chamfer Plug, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 22mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86722)
- STANLEY Nail Pullers, Nail Puller, 12 In. L (55-115)
- PROTO Jaw Puller, 6 t, 2 or 3 Jaw (J4217)
- INNOVATIVE COMPONENTS Fluted Knob, 10-24 Thread Size, 1/2"L, Thru, Locking Tap, Steel (GN04----F2-L-21)
- RECOIL Straight Flute Hand Tap , M10-1.50 , Plug , 3 Flutes, UNC (45105)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43545)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43105)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45055)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45065)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43065)
- IRWIN Self Alignment Tap Set, 41 pc, Carbon (1840235)
- Recoil Straight Flute 3-Flute Taps