Shop All Straight Flute 3-Flute Taps
Recoil
Straight Flute Hand Tap, Plug, 3
Mfr # 43075
Zoro # G0979903
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.429"
- Tap Thread Size 7/16"-14
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 43075
- Zoro # G0979903
- UPC # 20317430758
- Country of Origin Korea, Republic of
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.429" |
Tap Thread Size | 7/16"-14 |
Tap Dimension Type | Inch |
Tap Size | 7/16" |
Overall Length | 3-19/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Pieces | 1 |
Standards | ANSI |
Tap Grouping | Tap |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Thread Standard | UNC |
Description
Tap, UNC, Overall Length 3 37/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, Tap Chamfer Plug, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Large Scoop, 6Wx9L, MD Green (6500MD2)
- WESTWARD Transfer Punch Set, A to Z, 26 Pc (22N848)
- OSG Thread Forming Tap, M8-1.25, Modified Bottoming, TiCN, 0 Flutes (1635008255)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2321PP-200)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43105)
- RECOIL Straight Flute Hand Tap, Plug, 3 (45205)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45065)
- RECOIL Straight Flute Hand Tap , M10-1.50 , Plug , 3 Flutes, UNC (45105)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45055)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43055)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- Recoil Taps