Shop All Straight Flute 3-Flute Taps
Recoil
Straight Flute Hand Tap, Plug, 3
Mfr # 43065
Zoro # G2198463
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Recoil
- MFR # 43065
- Zoro # G2198463
- UPC # 20317430659
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Standards | ANSI |
Thread Direction | Right Hand |
Number of Pieces | 1 |
Tap Grouping | Tap |
Tap Finish | Uncoated |
Cutting Direction - Machining | Right Hand |
Thread Standard | UNC |
Description
Tap, UNC, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, Tap Chamfer Plug, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO MSHXL14 1/4 in. Magnetic Hex Driver, PK 2 (2PK-MSHXL14)
- BIG HORN Vertical Toggle Clamp - 500 Lbs (19842)
- TEKTON Roll Up Tool Bag, Combination Wrench Pouch, 8-16mm 9-Tool, Red, Woven Polyester Fabric, 9 Pockets (ORG27409)
- WESTCOTT Ruler, 18 Inch, Clear Acrylic (10564)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43055)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45055)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45065)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43105)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43045)
- RECOIL Straight Flute Hand Tap, Plug, 3 (45205)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1171400)
- Recoil Straight Flute 3-Flute Taps