Shop All Straight Flute 3-Flute Taps
Recoil
Straight Flute Hand Tap , 7/16"-20 , Plug , 3 Flutes, UNC
Mfr # 44075
Zoro # G2548481
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 7/16"-20
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 44075
- Zoro # G2548481
- UPC # 20317440757
- Country of Origin Korea, Republic of
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 7/16"-20 |
Tap Dimension Type | Inch |
Tap Size | 7/16" |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Grouping | Tap |
Tap Finish | Uncoated |
Standards | ANSI |
Number of Pieces | 1 |
Cutting Direction - Machining | Right Hand |
Thread Standard | UNF |
Description
Tap, UNF, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, Tap Chamfer Plug, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2CUAG)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14773)
- DEWALT SDS Plus Stop Bits (DWA5491)
- STEELMAN 11-Piece 3/8" Drive 6-Point SAE Chrome Socket Set (55457)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43045)
- RECOIL Straight Flute Hand Tap , M10-1.50 , Plug , 3 Flutes, UNC (45105)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43125)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45055)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43065)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43105)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (301379)
- Recoil Straight Flute 3-Flute Taps