Shop All Bolt & Screw Extractor Sets
This Product is Discontinued
Recoil
Screw Extractor Kit (Discontinued)
Mfr # 4017P
Zoro # G2434731
This Product is Discontinued
Key Features
- Type Drill Out
- Number of Pieces 4
- Impact Rated No
- For Removing Studs, Bolts, Screws SAE 1/4, 5/16, 3/8, 1/2"; Metric 6, 8, 10, 12mm
- Features Left-handed Cutting Edge, Self-centering Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 4017P
- Zoro # G2434731
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
For Screw Head Size | 1/2 in, 1/4 in, 10.00mm, 12.00mm, 3/8 in, 5/16 in, 6.00mm, 8.00mm |
For Bolt Size | 1/2 in, 1/4 in, 3/8 in, 5/16 in |
Details
Type | Drill Out |
Number of Pieces | 4 |
Impact Rated | No |
Item | Screw Extractor Set |
For Removing Studs, Bolts, Screws | SAE 1/4, 5/16, 3/8, 1/2"; Metric 6, 8, 10, 12mm |
Features | Left-handed Cutting Edge, Self-centering Tip |
Includes | 1/2 in, 1/4 in, 3/8 in, 5/16 in, Plastic Case |
Extractor Type | Screw Extractor |
Container Type | Plastic Case |
For Bolt Thread Direction | Right Hand |
Description
Screw Extractor Set, Extractor Type Screw Extractor, Number of Pieces 4, For Bolt Size 1/2 in, 1/4 in, 3/8 in, 5/16 in, Container Type Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.