Shop All Thread Repair Kits
Recoil
Pro Series Recoil Kit, UNC, 8-32, 12 pcs.
Mfr # 33586
Zoro # G0556558
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Internal Thread Size #8-32
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 33586
- Zoro # G0556558
- UPC # 020317335862
- Country of Origin Australia
- Category Thread Repair Kits
Dimensions
Internal Thread Size | #8-32 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Type | UNC |
Description
Pro Series Recoil Kit,UNC,8-32,12 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 21/32 in ID, Stainless Steel, Plain (5LAE4)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK (U01200.037.0125)
- TEKS Self-Drilling Screw, #10 x 1-13/16 in, Gray Spex Steel Flat Head Combination Phillips/Square Drive (1791000)
- ZORO SELECT 0.312" D x 0.370" H Double End D Style Spring Leg Snap Button, 5 pk. (D150)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 9/16"-12, 6 Inserts (33098)
- RECOIL Pro Series Recoil Kit, UNC, 12-24, 12 pcs. (33626)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 6 Inserts (33146)
- RECOIL Pro Series Recoil Kit, UNC, 6-32, 12 pcs. (33566)
- RECOIL Helical Insert Repair Kit, Helical Inserts, #4-40, 15 Inserts (33548)
- RECOIL Pro Series Recoil Kit, M12-1.5, 6 pcs. (37126)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-3/8TWK)
- Recoil Thread Repair Kits