Shop All Thread Insert Tools
Recoil
Key-Locking Insert Installation Tool - 1/4, M6
Mfr # 72250
Zoro # G4313839
original price:
$22.49
5% off
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Key Locking
- Material Steel
- Internal Thread Size M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Recoil
- MFR # 72250
- Zoro # G4313839
- UPC # 20317722501
- Country of Origin Hungary
- Category Thread Insert Tools
Dimensions
Internal Thread Size | M6 |
Details
Item | Insert Installation Tool |
Type | Key Locking |
Material | Steel |
Description
Key-Locking Insert Installation Tool - 1/4, M6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Forstner Bit, 35mm dia. (PB-M35)
- IDEAL Hole Saw, 3-5/8 (36-549)
- TESA BROWN & SHARPE Ball Tip Probe, 3mm Dia. (599-1011-223)
- WESTWARD Countersink, 6 FL, 82 Deg, 5/8, HSS, Even (21ML30)
- RECOIL Recoil Installation, Tng Break Tool, No. 4 (50077-0)
- RECOIL Threaded Insert Tool (2KRTC -04)
- RECOIL Tang Breaking Tool (5WY54)
- RECOIL Insert Extraction Tool (5WY49)
- RECOIL Prewinder, Steel, 10-24 (53601)
- RECOIL Insert Install Tool, Prewinder, 8-32 (53582U)
- ZORO SELECT Insert Install Tool, Prewinder, 5/16-24 (3534-5/16HIP)
- Recoil Fastening Tools