Shop All Thread Insert Tools
Recoil
Insert Install Tool, Prewinder, M8x1.25
Mfr # 55082U
Zoro # G1532431
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size M8 x 1.25
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series Recoil
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 55082U
- Zoro # G1532431
- Country of Origin Australia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M8 x 1.25 |
Overall Length | 8 in |
Compatible External Thread Size | M8-1.25 |
Compatible Internal Thread Size | M8 |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | Recoil |
Material | Plastic |
Thread Type | Metric Coarse |
Power Source | Manual |
System of Measurement | Metric |
Compatible Insert Style | Tanged |
Compatible Thread Direction | Right Hand |
Tool Type | Prewinder Tool |
Compatible Thread Type | Coarse |
Compatible Insert Type | Helical Inserts |
Compatible Insert Material | 18-8 Stainless Steel |
Description
Insert Installation Tool, Compatible External Thread Size M8-1.25, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M8, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Plastic, Overall Length 8 in, System of Measurement Metric, Tool Type Prewinder Tool, Includes -, Power Source Manual, Series Recoil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3-1/2" T-25 Star Drive Power Drive Bits 15PK (54052)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide (HC5040)
- UNIBOR 1.1/4 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27240)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 6 pt Metric Socket, 6 Points (48215)
- RECOIL Insert Install Tool, Prewinder, 5/16-24 (54052U)
- RECOIL Tang Breaking Tool (5WY54)
- RECOIL Threaded Insert Tool (2KRTC -04)
- RECOIL Prewinder, Steel, M5-0.8 (55051)
- RECOIL Insert Extraction Tool (5WY49)
- RECOIL Key-Locking Insert Installation Tool - 3/4, 7/8, M20-M22 (72875)
- ZORO SELECT Head Set, 5/16-18, 1.75in, SSG-803 (HS-3118)
- Recoil Thread Insert Tools