Shop All Thread Insert Tools
Recoil
Insert Install Tool, Prewinder, M12 x 1.5
Mfr # 57122U
Zoro # G3379607
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size M12 x 1.5
- Series Recoil
- Material Plastic
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 57122U
- Zoro # G3379607
- Country of Origin Australia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M12 x 1.5 |
Hex Shank Size | 1/4 in |
Overall Length | 8 in |
Compatible Internal Thread Size | M12 |
Drive Size | 1/4 in |
Compatible External Thread Size | M12-1.50 |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Series | Recoil |
Material | Plastic |
Thread Type | Metric Fine |
Compatible Insert Style | Tanged |
Compatible Thread Type | Fine |
Compatible Insert Material | 18-8 Stainless Steel |
Power Source | Manual |
System of Measurement | Metric |
Compatible Thread Direction | Right Hand |
Compatible Insert Type | Helical Inserts |
Tool Type | Prewinder Tool |
Description
Insert Installation Tool, Compatible External Thread Size M12-1.50, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M12, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Plastic, Overall Length 8 in, System of Measurement Metric, Tool Type Prewinder Tool, Drive Size 1/4 in, Includes -, Power Source Manual, Series Recoil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m10 x 1 HSS Plug Tap and 9.00mm HSS Drill Bit Kit (POUMS10X1)
- DRILL AMERICA 5/8"-11 HSS Left Hand 4 Flute Plug Tap (DWT60832)
- SUPERCUT 131.5 L, 0.125 W, 0.025 Thick, Carbon Steel (448986)
- HOUSE 3 Piece Hose Pinch Off Pliers Set (HO322191)
- RECOIL Insert Install Tool, Prewinder, M5x0.8 (55052U)
- RECOIL Prewinder, Steel, M4-0.7 (55041)
- RECOIL Insert Install Tool, Prewinder, M6x1.0 (55062U)
- RECOIL Insert Install Tool, Prewinder, 4-40 (53542U)
- RECOIL Key-Locking Insert Installation Tool - 3/4, 7/8, M20-M22 (72875)
- RECOIL Tanged Insert, M3-.5 Front End Assembly (M8751-3-15)
- ZORO SELECT Head Set, 10-24, 1.75in, SSG-802 (HS-1024)
- Recoil Thread Insert Tools