Shop All Thread Insert Tools
Recoil
Insert Install Tool, Prewinder, 6-32
Mfr # 53562U
Zoro # G0884615
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size 6-32
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series Recoil
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 53562U
- Zoro # G0884615
- Country of Origin Australia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 6-32 |
Overall Length | 8 in |
Compatible External Thread Size | #6-32 |
Compatible Insert Length | 9/64 in, 13/64 in, 9/32 in, 11/32 in, 13/32 in |
Compatible Internal Thread Size | #6-32 |
Compatible Insert Diameter | 9/64 in |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | Recoil |
Material | Plastic |
Thread Type | UNC |
Compatible Thread Type | Coarse |
Compatible Insert Type | Helical Inserts |
Compatible Insert Style | Tanged |
Compatible Insert Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Compatible Thread Direction | Right Hand |
Tool Type | Prewinder Tool |
Power Source | Manual |
Description
Insert Installation Tool, Compatible External Thread Size #6-32, Compatible Insert Diameter 9/64 in, Compatible Insert Length 9/64 in, 13/64 in, 9/32 in, 11/32 in, 13/32 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #6-32, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Plastic, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Die Set, Miniature Insul ated Terminals A (300-104)
- IGAGING 4" + 6" Adjustable Double Square - 34-4466-S (34-4466-S)
- AMPG Parallel, 10 Pair Set, 1/8", Plastic Case (Z9980B)
- OSG Carbide End Mill, 6.00mm dia, 12.00mm Cut (414-2362)
- RECOIL Threaded Insert Blade (2KRPC-06K)
- RECOIL Threaded Insert Tool (2KRTF-3)
- RECOIL Tang Break Tool, 3/8"/M9/M10-1.5, 1.25 (50281-0)
- RECOIL Prewinder, Steel, 10-24 (53601)
- RECOIL Insert Install Tool, Prewinder, 1/4-20 (53042U)
- RECOIL Threaded Insert Tool (2KRTC-02)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE59)
- Recoil Thread Insert Tools