Shop All Thread Insert Tools
Recoil
Insert Install Tool, Prewinder, 3/8-24
Mfr # 54062U
Zoro # G3006062
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size 3/8"-24
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series Recoil
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Recoil
- MFR # 54062U
- Zoro # G3006062
- Country of Origin Australia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 3/8"-24 |
Overall Length | 8 in |
Compatible Insert Length | 3/8 in, 9/16 in, 3/4 in, 15/16 in, 1 1/8 in |
Compatible Insert Diameter | 3/8 in |
Compatible External Thread Size | 3/8"-24 |
Compatible Internal Thread Size | 3/8"-24 |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | Recoil |
Material | Plastic |
Thread Type | UNF |
Compatible Insert Style | Tanged |
Compatible Thread Type | Fine |
Compatible Thread Direction | Right Hand |
Tool Type | Prewinder Tool |
Power Source | Manual |
Compatible Insert Material | 18-8 Stainless Steel |
Compatible Insert Type | Helical Inserts |
System of Measurement | Inch |
Description
Insert Installation Tool, Compatible External Thread Size 3/8 In.-24, Compatible Insert Diameter 3/8 in, Compatible Insert Length 3/8 in, 9/16 in, 3/4 in, 15/16 in, 1 1/8 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 3/8 In.-24, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Plastic, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Cutter Wheel For 4YR88 (5MZ34)
- WESTWARD Torque Driver, 1/4", 0.88 to 17.70 in.-lb. (6PAF4)
- WESTWARD Aircraft Drill, 11/32x12 In, Blk Oxide (5TVL2)
- OSG Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC (1734400)
- RECOIL Key-Locking Insert Installation Tool - 1/4, M6 (72250)
- RECOIL Tang Breaking Tool (5WY56)
- RECOIL Insert Install Tool, Prewinder, 10-24 (53602U)
- RECOIL Recoil Installation, Tng Break Tool, No. 4 (50077-0)
- RECOIL Threaded Insert Tool (2KPHF-3)
- RECOIL Threaded Insert Tool (2KPHC-06)
- MARSON Mandrel & Nosepiece, 10mm, Steel (34628)
- Recoil Fastening Tools