Shop All Thread Insert Tools
Recoil
Insert Install Tool, Prewinder, 3/8-16
Mfr # 53062U
Zoro # G3048525
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size 3/8"-16
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series Recoil
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 53062U
- Zoro # G3048525
- Country of Origin Australia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 3/8"-16 |
Overall Length | 8 in |
Compatible Insert Diameter | 3/8 in |
Compatible Internal Thread Size | 3/8"-16 |
Compatible Insert Length | 3/8 in, 9/16 in, 3/4 in, 15/16 in, 1 1/8 in |
Compatible External Thread Size | 3/8"-16 |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | Recoil |
Material | Plastic |
Thread Type | UNC |
Tool Type | Prewinder Tool |
Compatible Thread Type | Coarse |
Power Source | Manual |
Compatible Insert Style | Tanged |
Compatible Thread Direction | Right Hand |
Compatible Insert Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Compatible Insert Type | Helical Inserts |
Description
Insert Installation Tool, Compatible External Thread Size 3/8 In.-16, Compatible Insert Diameter 3/8 in, Compatible Insert Length 3/8 in, 9/16 in, 3/4 in, 15/16 in, 1 1/8 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 3/8 In.-16, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Plastic, Overall Length 8 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (709ACZ)
- HHIP #40 NMTB X 1" End Mill Holder (3900-1707)
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (10E262)
- STARRETT Thickness Gage, 0.020 In, 1/2 x 12 In (667-20)
- RECOIL Threaded Insert Tool (2KPHC-06)
- RECOIL Insert Install Tool, Prewinder, M12x1.75 (55122U)
- RECOIL Threaded Insert Tool (2KPHF-3)
- RECOIL Threaded Insert Tool (2KPHC-04)
- RECOIL Insert Install Tool, Prewinder, 1/2-20 (54082U)
- RECOIL Insert Install Tool, Prewinder, 10-32 (54602U)
- AVK Expandable Tool, 3/8-16, Steel (AA181-616)
- Recoil Fastening Tools