Shop All Thread Insert Tools
Recoil
Insert Install Tool, Prewinder, 1/4-20
Mfr # 53042U
Zoro # G2361204
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size 1/4"-20
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series Recoil
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 53042U
- Zoro # G2361204
- Country of Origin Australia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 1/4"-20 |
Overall Length | 8 in |
Compatible Internal Thread Size | 1/4"-20 |
Compatible External Thread Size | 1/4"-20 |
Compatible Insert Diameter | 1/4 in |
Compatible Insert Length | 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | Recoil |
Thread Type | UNC |
Material | Plastic |
Compatible Thread Type | Coarse |
Compatible Thread Direction | Right Hand |
Tool Type | Prewinder Tool |
Power Source | Manual |
Compatible Insert Material | 18-8 Stainless Steel |
Compatible Insert Type | Helical Inserts |
Compatible Insert Style | Tanged |
System of Measurement | Inch |
Description
Insert Installation Tool, Compatible External Thread Size 1/4 In.-20, Compatible Insert Diameter 1/4 in, Compatible Insert Length 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 1/4 In.-20, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Plastic, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHS)
- PROTO Alignment Pry Bar, 42" L, 1" W, 1" Dia. (J2128)
- QEP MARGIN FLOAT 6""X2"" (42117)
- EAZYPOWER Adjustable Countersink, 3/8", 1/4" Shank (30059)
- RECOIL Prewinder, Steel, 10-24 (53601)
- RECOIL Insert Install Tool, Prewinder, 1/2-13 (53082U)
- RECOIL Tang Breaking Tool (5WY56)
- RECOIL Insert Install Tool, Prewinder, M5x0.8 (55052U)
- RECOIL Tang Break Tool, No. 12, No. 10-32, M5 (50156-0)
- RECOIL Threaded Insert Tool (2KRTC-06)
- ZORO SELECT Insert Tool, Key Locking, 1/2, 9/16, M12 (5XA44)
- Recoil Thread Insert Tools