Shop All Thread Insert Tools
Recoil
Insert Install Tool, Prewinder, 1/2-20
Mfr # 54082U
Zoro # G0873442
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size 1/2"-20
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series Recoil
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 54082U
- Zoro # G0873442
- Country of Origin Australia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 1/2"-20 |
Overall Length | 8 in |
Compatible Insert Diameter | 1/2 in |
Compatible Internal Thread Size | 1/2"-20 |
Compatible External Thread Size | 1/2"-20 |
Compatible Insert Length | 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | Recoil |
Material | Plastic |
Thread Type | UNF |
Compatible Insert Material | 18-8 Stainless Steel |
Power Source | Manual |
Compatible Insert Style | Tanged |
Compatible Insert Type | Helical Inserts |
Compatible Thread Type | Fine |
System of Measurement | Inch |
Compatible Thread Direction | Right Hand |
Tool Type | Prewinder Tool |
Description
Insert Installation Tool, Compatible External Thread Size 1/2 In.-20, Compatible Insert Diameter 1/2 in, Compatible Insert Length 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 1/2 In.-20, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Plastic, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .156 HSS Chucking Reamer Straight Flute Straight Shank (5474821)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 29/64, 1 Cut L (12315)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54840)
- DRILL AMERICA m12x1.75 1-1/2"OD HSS Round Die (DWTMR112-12X1.75)
- RECOIL Threaded Insert Tool (2KRTC-06)
- RECOIL Tang Breaking Tool (5WY55)
- RECOIL Prewinder, Steel, M5-0.8 (55051)
- RECOIL Insert Install Tool, Prewinder, 8-32 (53582U)
- RECOIL Key-Locking Insert Installation Tool - 1/4, M6 (72250)
- RECOIL Prewinder, Steel, 1/4-20 (53041)
- ZORO SELECT Head Set, 3/8-16, 2.50 in., DRHT/DLHT (MHS-3716)
- Recoil Fastening Tools