Shop All Thread Insert Tools
Recoil
Insert Install Tool, Prewinder, 1/2-13
Mfr # 53082U
Zoro # G1329237
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size 1/2"-13
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series Recoil
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 53082U
- Zoro # G1329237
- Country of Origin Australia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 1/2"-13 |
Overall Length | 8 in |
Compatible Internal Thread Size | 1/2"-13 |
Compatible Insert Diameter | 1/2 in |
Compatible Insert Length | 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Compatible External Thread Size | 1/2"-13 |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | Recoil |
Material | Plastic |
Thread Type | UNC |
Compatible Insert Type | Helical Inserts |
Compatible Insert Material | 18-8 Stainless Steel |
Tool Type | Prewinder Tool |
Power Source | Manual |
Compatible Thread Direction | Right Hand |
System of Measurement | Inch |
Compatible Insert Style | Tanged |
Compatible Thread Type | Coarse |
Description
Insert Installation Tool, Compatible External Thread Size 1/2 In.-13, Compatible Insert Diameter 1/2 in, Compatible Insert Length 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 1/2 In.-13, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Plastic, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Single End End Mill, Milling Dia.: 3/4" (DWCT341)
- CRESCENT T15 x 2" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB2T15-25)
- POWER SNAKE SNAKE DRN AUGER 1/4""X25' (81250)
- POSI LOCK Protector (P4)
- RECOIL Tang Break Tool, No. 12, No. 10-32, M5 (50156-0)
- RECOIL Key-Locking Insert Installation Tool - 3/4, 7/8, M20-M22 (72875)
- RECOIL Insert Extraction Tool (5WY49)
- RECOIL Insert Install Tool, Prewinder, 7/16-20 (54072U)
- RECOIL Insert Install Tool, Prewinder, 1/4-20 (53042U)
- RECOIL Threaded Insert Tool (2KPHF-3)
- GREENLEE Accessory Kit-3/16 Fishtape (35750G)
- Recoil Fastening Tools