Shop All Thread Insert Tools
Recoil
Insert Install Tool, Prewinder, 10-24
Mfr # 53602U
Zoro # G3407564
original price:
$67.00
5% off
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size 10-24
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series Recoil
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Recoil
- MFR # 53602U
- Zoro # G3407564
- Country of Origin Australia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 10-24 |
Overall Length | 8 in |
Compatible Internal Thread Size | #10-24 |
Compatible External Thread Size | #10-24 |
Compatible Insert Length | 3/16 in, 9/32 in, 3/8 in, 15/32 in, 9/16 in |
Compatible Insert Diameter | 3/16 in |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | Recoil |
Material | Plastic |
Thread Type | UNC |
Compatible Insert Type | Helical Inserts |
Tool Type | Prewinder Tool |
System of Measurement | Inch |
Compatible Insert Style | Tangless |
Compatible Thread Direction | Right Hand |
Power Source | Manual |
Compatible Thread Type | Coarse |
Compatible Insert Material | 18-8 Stainless Steel |
Description
Insert Installation Tool, Compatible External Thread Size #10-24, Compatible Insert Diameter 3/16 in, Compatible Insert Length 3/16 in, 9/32 in, 3/8 in, 15/32 in, 9/16 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #10-24, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Plastic, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Undercutting End Mill - 270, 0.1875" (3/16), Material - Machining: Carbide (23212-C3)
- DRILL AMERICA 6-32 HSS Machine and Fraction Hand Tap Set (T/A54226)
- DEWALT 3/16" Impact Ready Masonry Bit (DWA5101)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V395)
- RECOIL Tang Break Tool, 3/8"/M9/M10-1.5, 1.25 (50281-0)
- RECOIL Threaded Insert Tool (2KRTC-02)
- RECOIL Key-Locking Insert Installation Tool - 3/8, 7/16, M10 (72375)
- RECOIL Threaded Insert Blade (2KRPC-02K)
- RECOIL Prewinder, Steel, 6-32 (53561)
- RECOIL Key-Locking Insert Installation Tool - 1/2, 9/16, M12 (72500)
- ZORO SELECT Internal thread repair tool with 1/2 - 5/8" capacity (NES22)
- Recoil Thread Insert Tools