Shop All Thread Insert Tools
Recoil
Insert Extraction Tool
Mfr # 5WY47
Zoro # G0691896
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size #4 to 3/8 in, M3 to M10
- Application For Removal of Inserts
- Series Recoil
- Material Steel
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 5WY47
- Zoro # G0691896
- UPC # 20317500024
- Country of Origin Australia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | #4 to 3/8 in, M3 to M10 |
Overall Length | 5 in |
Compatible Internal Thread Size | #4 to 3/8", M3 to M10 |
Compatible External Thread Size | #4-40 to 3/8", M3 to M10 |
Details
Item | Insert Extraction Tool |
Application | For Removal of Inserts |
Series | Recoil |
Material | Steel |
Compatible Insert Type | Helical Inserts |
System of Measurement | Inch/Metric |
Compatible Insert Material | 18-8 Stainless Steel |
Compatible Thread Direction | Right Hand |
Compatible Insert Style | Tanged |
Tool Type | Insert Extraction Tool |
Description
Insert Extraction Tool, Compatible External Thread Size #4-40 to 3/8 In., M3 to M10, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #4 to 3/8 In., M3 to M10, Compatible Thread Direction Right Hand, Material Steel, Overall Length 5 in, System of Measurement Inch/Metric, Tool Type Insert Extraction Tool, Series Recoil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 Piece 5C Collet Block Set (3900-1620)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 7/8" (80609)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15387 (15387)
- DRILL AMERICA m18x1.5 HSS Plug Tap and 16.50mm HSS Drill Bit (POUM18X1.5)
- RECOIL Threaded Insert Blade (2KRPC-06K)
- RECOIL Insert Install Tool, Prewinder, 10-24 (53602U)
- RECOIL Insert Install Tool, Prewinder, 8-32 (53582U)
- RECOIL Tang Breaking Tool (5WY54)
- RECOIL Recoil Installation, Tng Break Tool, No. 4 (50077-0)
- RECOIL Insert Install Tool, Prewinder, 3/8-16 (53062U)
- IRWIN Well-Nut & Jack Nut R & D Assortment Kit Kit (360900)
- Recoil Thread Insert Tools