Shop All Thread Repair Kits
Recoil
Helical Insert Repair Kit, Helical Inserts, M2-0.40, 15 Inserts
Mfr # 35028
Zoro # G0556987
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size M2-0.40
- Thread Type Metric
- Number of Inserts 15
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 35028
- Zoro # G0556987
- UPC # 020317350285
- Country of Origin Australia
- Category Thread Repair Kits
Dimensions
Thread Size | M2-0.40 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Type | Metric |
Number of Inserts | 15 |
System of Measurement | Metric |
Number of Pieces | 15 |
Description
Recoil Thread Repair Kit,M2-0.4,15 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Heavy Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 4 PK (32147)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 100 PK (3124CH316)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Zinc Plated (K2001-ZN)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Steel Oval Head Phillips Drive, 20 PK (79486)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M2.5-0.45, 15 Inserts (35258)
- RECOIL Pro Series Recoil Kit, M12-1.5, 6 pcs. (37126)
- RECOIL Pro Series Recoil Kit, M5-0.8, 12 pcs. (35056)
- RECOIL Helical Insert Repair Kit, Helical Inserts, #4-40, 15 Inserts (33548)
- RECOIL Pro Series Recoil Kit, M6-1.0, 12 pcs. (35066)
- RECOIL Helical Insert Repair Kit, Helical Inserts, #6-32, 15 Inserts (33568)
- ZORO SELECT Thread Repair Kit, External 5/32 in to 1 1/2 in, Internal 5/16 in to 1 1/4 in, Steel (NES1025)
- Recoil Thread Repair Kits