Shop All Thread Repair Kits
Recoil
Helical Insert Repair Kit, Helical Inserts, M14-1.50
Mfr # 37146
Zoro # G0557669
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size M14-1.50
- Internal Thread Size M8
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 37146
- Zoro # G0557669
- UPC # 020317371464
- Country of Origin Australia
- Category Thread Repair Kits
Dimensions
Thread Size | M14-1.50 |
Internal Thread Size | M8 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
System of Measurement | Metric |
Description
Pro Series Recoil Kit,M14-1.5,6 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Metal Connector Nail, 1-1/2 in L, Galvanized, Flat Head, 34 Degrees, 2000 PK (M002264)
- ZORO SELECT Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK (M16180.080.0080)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.030.0010)
- ZORO SELECT Fender Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 50 PK (M51530.060.0001)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 6 Inserts (34066)
- RECOIL Pro Series Recoil Kit, UNF, 3/4-16, 4 pcs. (34126)
- RECOIL Pro Series Recoil Kit, M5-0.8, 12 pcs. (35056)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M6-1.00, 15 Inserts (35068)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M8-1.00, 15 Inserts (37088)
- RECOIL Pro Series Recoil Kit, UNC, 3/4-10, 4 pcs. (33126)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-10.00TWK)
- Recoil Thread Repair Kits