Shop All Thread Repair Kits
Recoil
Helical Insert Repair Kit, Helical Inserts, M12-1.75, 10 Inserts
Mfr # 35128
Zoro # G0557090
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Type Metric
- Number of Inserts 10
- Thread Size M12-1.75
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Recoil
- MFR # 35128
- Zoro # G0557090
- UPC # 020317351282
- Country of Origin Australia
- Category Thread Repair Kits
Dimensions
Thread Size | M12-1.75 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Type | Metric |
Number of Inserts | 10 |
System of Measurement | Metric |
Number of Pieces | 10 |
Description
Recoil Thread Repair Kit,M12-1.75,10 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK (U07410.050.0250)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91560)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.016.0037)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03266)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M10-1.50, 10 Inserts (35108)
- RECOIL Pro Series Recoil Kit, UNF, 10-32, 12 pcs. (34606)
- RECOIL Pro Series Recoil Kit, UNF, 3/4-16, 4 pcs. (34126)
- RECOIL Pro Series Recoil Kit, UNC, 3/4-10, 4 pcs. (33126)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M8-1.00, 15 Inserts (37088)
- RECOIL Pro Series Recoil Kit, UNC, 5/16-18, 12 pcs (33056)
- RECOIL Pro Series Recoil Kit, UNC, 6-32, 12 pcs. (33566)
- Recoil Thread Repair Kits