Shop All Thread Repair Kits
Recoil
Helical Insert Repair Kit, Helical Inserts, M10-1.25, 10 Inserts
Mfr # 37108
Zoro # G0557510
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size M10-1.25
- Thread Type Metric
- Number of Inserts 10
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 37108
- Zoro # G0557510
- UPC # 020317371082
- Country of Origin Australia
- Category Thread Repair Kits
Dimensions
Thread Size | M10-1.25 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Type | Metric |
Number of Inserts | 10 |
System of Measurement | Metric |
Number of Pieces | 10 |
Description
Recoil Thread Repair Kit,M10-1.25,10 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Zinc Plated Steel (U17243.050.0300)
- ABB Cable Staples, 31.75 mm Leg L, Steel, 100 PK (17-124TB)
- MIDWEST FASTENER Screw Cap, 3/8 in Dia, Yellow, Plastic 15 PK (65965)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (M01200.160.0065)
- RECOIL Pro Series Recoil Kit, UNF, 10-32, 12 pcs. (34606)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M10-1.00, 10 Inserts (38108)
- RECOIL Helical Insert Repair Kit, Helical Inserts, #10-32, 15 Inserts (34608)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M14-1.50 (37146)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M2-0.40, 15 Inserts (35028)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 6 Inserts (33146)
- STANLEY ENGINEERED FASTENING Thread Repair Kit 7/16-14in. (5521-7)
- Recoil Thread Repair Kits