Shop All Thread Repair Kits
Recoil
Helical Insert Repair Kit, Helical Inserts, M10-1.00, 10 Inserts
Mfr # 38108
Zoro # G0557422
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size M10-1.00
- Thread Type Metric
- Number of Inserts 10
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 38108
- Zoro # G0557422
- UPC # 020317381081
- Country of Origin Australia
- Category Thread Repair Kits
Dimensions
Thread Size | M10-1.00 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Type | Metric |
Number of Inserts | 10 |
System of Measurement | Metric |
Number of Pieces | 10 |
Description
Recoil Thread Repair Kit,M10-1,10 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (50832)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07150.040.0012)
- ZORO SELECT Woodruff Key, 7/32 x 7/8 in Key Size, 12 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-012)
- ZORO SELECT M4-0.70 x 10 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.040.0010)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M2-0.40, 15 Inserts (35028)
- RECOIL Pro Series Recoil Kit, UNF, 3/4-16, 4 pcs. (34126)
- RECOIL Pro Series Recoil Kit, M5-0.8, 12 pcs. (35056)
- RECOIL Free-Running Helical Insert Repair Kit, M14-1.25 (38142)
- RECOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M14-1.25, Plain 18-8 Stainless Steel (98141)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M6-1.00, 15 Inserts (35068)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-1/4HDK)
- Recoil Thread Repair Kits